This product requires certification to purchase.

3/4 in. 001 Conductivity Sensor for Rosemount 1056 Controller

Emerson Process Management

Rosemount™ 3/4 in. 001 Conductivity Sensor for Rosemount 1056 Controller

  • Fast #
  • Part #E40011
  • Item #5092837
  • Manufacturer Part #400-11
4.1 out of 5 Customer Rating
Emerson Process Management

Rosemount™ 3/4 in. 001 Conductivity Sensor for Rosemount 1056 Controller

  • Fast #
  • Part #E40011
  • Item #5092837
  • Manufacturer Part #400-11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cell constant of K=0.01 is ideal for samples with conductivity ranging from 0.0 to 200 ?S/cm
  • The sensors are designed for direct screw-in insertion into process piping using a front facing 3/4" MNPT fitting
  • Requires Certification

Specifications

CE Approved:
No
Cable Length (ft):
10 ft
Collection:
Rosemount™
EPA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
NSF Certified:
No
Pressure - Maximum:
250 psi
Product Type:
Conductivity Sensor
UL Listed:
No