3/4 in. 01 Conductivity Sensor for Rosemount 1056 Controller
Rosemount™ 3/4 in. 01 Conductivity Sensor for Rosemount 1056 Controller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The sensors are designed for direct screw-in insertion into process piping using a front facing 3/4" MNPT fitting
- Cell constant of K=0.1 is ideal for samples with conductivity ranging from 0.1 to 2000 ?S/cm
Specifications
- Brand Model Compatibility:
- Rosemount™ 1056 Controller
- CE Approved:
- No
- Cable Length (ft):
- 10 ft
- Collection:
- Rosemount™
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Product Type:
- Conductivity Sensor
- UL Listed:
- No