Switchbox 3/4 in. Composite and Resin Valve Repair Part
Switchbox 3/4 in. Composite and Resin Valve Repair Part
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-39/50
- Length:
- 5-3/4
- Material:
- Composite, Resin
- NSF Certified:
- No
- Product Type:
- Switchbox
- Valve Size:
- 3/4 in
- Width:
- 3-47/50