5 W Dimmable LED Bulb Candelabra E-12
5 W Dimmable LED Bulb Candelabra E-12
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Retrofit lamp
- Energy efficient alternative to incandescent E12 base lamps
- It offers similar light output to a 120v, 60w incandescent (500lm)
- Suitable for use in most 120v E12 base fixtures
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 100
- Material:
- Aluminum, Glass
- Number Of Hours:
- 15000 hr
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5 W