This product requires certification to purchase.

5W Dimmable LED Candelabra E-12 Bulb

Emeryallen

5W Dimmable LED Candelabra E-12 Bulb

  • Fast #
  • Part #EEAE1250W002309
  • Item #9547829
  • Manufacturer Part #EA-E12-5.0W-002-309F-D
5 out of 5 Customer Rating
Brand image
Emeryallen

5W Dimmable LED Candelabra E-12 Bulb

  • Fast #
  • Part #EEAE1250W002309
  • Item #9547829
  • Manufacturer Part #EA-E12-5.0W-002-309F-D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The 120V Emery Allen E12 retrofit lamp is an energy efficient alternative to incandescent E12 base lamps
  • It offers similar light output to a 120V, 60W incandescent (550 lm) and is suitable for use in most 120V E12 fixtures
  • Requires Certification

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
1-1/16 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frost
Length:
3-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B8
Light Bulb Style:
Retrofit
Light Bulb Type:
LED
Lumens:
550
Lumens per Watt:
111.4
Material:
Ceramic, Plastic, Glass
Number Of Hours:
25000 hr
Volts:
120V
Watts:
5 W