8 oz. Cordless Handheld Electrostatic Disinfectant Sprayer
EPIX360™ 8 oz. Cordless Handheld Electrostatic Disinfectant Sprayer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes: handheld sprayer, tank, two batteries, battery charger, carrying case
- Grounding not required
Specifications
- Battery Size:
- 14.4V
- Battery Type:
- Lithium
- Collection:
- EPIX360™
- Color Finish Name:
- Black, Grey
- Green Seal Certified:
- No
- Height:
- 3-1/2
- Length:
- 13
- Power Source:
- Battery, Cordless
- Product Type:
- Electrostatic Sprayer
- Size:
- 13 in x 8-1/2 in x 3-1/2 in
- Type:
- EPIX360HH
- Width:
- 8-1/2