3/8 in. 10000 BTU Radiant Heater Manual Control Natural Gas
3/8 in. 10000 BTU Radiant Heater Manual Control Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 10000
- Diameter:
- 14-1/4 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- UPC:
- 720968850645