1/2 in. Plated Ductile Iron Beam Clamp
1/2 in. Plated Ductile Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Plated
- Diameter:
- 1/2 in
- FM Approved:
- No
- Material:
- Ductile Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- No