1/2 in. Stainless Steel Pipe Strap
1/2 in. Stainless Steel Pipe Strap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Fits Pipe Size:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Pipe Strap