1/2 in. Van Hanger in Epoxy-coated
1/2 in. Van Hanger in Epoxy-coated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 2-3/16 in
- Material:
- Carbon Steel, Copper
- UL Listed:
- No