This product requires certification to purchase.

1-1/2 in. 2-Hole Stainless Steel Strap

Empire Industries

1-1/2 in. 2-Hole Stainless Steel Strap

  • Fast #
  • Part #E231SS0150
  • Item #3793345
  • Manufacturer Part #231SS0150
4.1 out of 5 Customer Rating
Brand image
Empire Industries

1-1/2 in. 2-Hole Stainless Steel Strap

  • Fast #
  • Part #E231SS0150
  • Item #3793345
  • Manufacturer Part #231SS0150
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed as a light duty support for schedule 40/80 sized pipe
  • Attaches directly to horizontal or vertical structural member
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in
Installation Type:
Horizontal, Vertical
Material:
Stainless Steel
Material Type:
T304
Product Type:
Pipe Strap
UL Listed:
No
Width:
3-15/16 in