1-1/2 in. Carbon Steel and Copper Pipe Strap
1-1/2 in. Carbon Steel and Copper Pipe Strap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Coating:
- Copper Epoxy
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-11/16 in
- Material:
- Carbon Steel, Copper
- Product Type:
- Pipe Strap
- UL Listed:
- No