1-1/2 in. Carbon Steel Electrogalvanized Pipe Strap
1-1/2 in. Carbon Steel Electrogalvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 15
- Length:
- 4-3/8
- Material:
- Carbon Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No