1-1/2 in. Stainless Steel Split Ring Hanger
1-1/2 in. Stainless Steel Split Ring Hanger
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Split Ring Hanger is designed for the horizontal or vertical suspension of non-insulated stationary copper tubing
- Split ring extension hangers with hinged design available in 3/8 – 4” (41H)
- Stainless Steel hangers are recommended for applications where protection from a corrosive environment is required
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Diameter - Outside:
- 1-9/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-5/8 in
- Length:
- 3-3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb