1-1/8 in. 304L Stainless Steel Split Ring Hanger
1-1/8 in. 304L Stainless Steel Split Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/8 in
- Height:
- 1-5/8 in
- Length:
- 2-9/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb