1-1/4 in. Epoxy Coated Van Bell Type Hanger for Copper Tube
1-1/4 in. Epoxy Coated Van Bell Type Hanger for Copper Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- Diameter - Outside:
- 1-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 2-11/16 in
- Material:
- Carbon Steel
- UL Listed:
- No