1-1/4 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
1-1/4 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Drive Type:
- Hex
- Fits Pipe Size:
- 1-1/4 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Steel
- Thread Length:
- 2.38
- UL Listed:
- No