10 in. Clevis Hanger
10 in. Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Height:
- 15-7/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 7/8 in
- Schedule Class:
- Standard
- UL Listed:
- No
- Work Load Limit:
- 3600 lb