This product requires certification to purchase.

1/2 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

Empire Industries

1/2 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137G0050
  • Item #4355466
  • Manufacturer Part #137G0050
4 out of 5 Customer Rating
Brand image
Empire Industries

1/2 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137G0050
  • Item #4355466
  • Manufacturer Part #137G0050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Load
Coating:
Electrogalvanized
Fits Pipe Size:
1/2 in
MSS:
MSS SP-58, MSS SP-69 Type 24
Material:
Steel
Product Type:
Hex Nut, U-Bolt
Size:
1/4 in-20
Thread Length:
2.375
Work Load Limit:
485 lb