This product requires certification to purchase.

12 in. T304 Stainless Steel Clevis Hanger

Empire Industries

12 in. T304 Stainless Steel Clevis Hanger

  • Fast #
  • Part #E11SS1200
  • Item #3793362
  • Manufacturer Part #11SS1200
4 out of 5 Customer Rating
Brand image
Empire Industries

12 in. T304 Stainless Steel Clevis Hanger

  • Fast #
  • Part #E11SS1200
  • Item #3793362
  • Manufacturer Part #11SS1200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Fits Pipe Size:
12 in
Height:
18 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
T304
Product Type:
Clevis Hanger
Rod Size (in):
7/8 in
Schedule Class:
Standard
Work Load Limit:
3800 lb