16 Stainless Steel CLEVIS Hanger T304
16 Stainless Steel CLEVIS Hanger T304
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Designed for the suspension of non-insulated, stationary pipe lines
Documents
Specifications
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- Work Load Limit:
- 4600 lb