This product requires certification to purchase.

2 in. Carbon Steel and Copper Pipe Strap

You last purchased this on
 
Empire Industries

2 in. Carbon Steel and Copper Pipe Strap

  • Fast #
  • Part #E231CT0200
  • Item #3795528
  • Manufacturer Part #231CT0200
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

2 in. Carbon Steel and Copper Pipe Strap

  • Fast #
  • Part #E231CT0200
  • Item #3795528
  • Manufacturer Part #231CT0200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Schedule 40 Pipe, Schedule 80 Pipe
Coating:
Copper Epoxy
Fits Pipe Size:
2 in
Length:
4-1/4 in
Material:
Carbon Steel, Copper
Product Type:
Pipe Strap
UL Listed:
No