This product requires certification to purchase.

3/4 in. 304 Stainless Steel Split Ring Hanger

Empire Industries

3/4 in. 304 Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41SSIF
  • Item #1797778
  • Manufacturer Part #41SSI 3/4
4.3 out of 5 Customer Rating
Brand image
Empire Industries

3/4 in. 304 Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41SSIF
  • Item #1797778
  • Manufacturer Part #41SSI 3/4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
1 in
Fits Pipe Size:
3/4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
304