This product requires certification to purchase.

3/4 in. Carbon Steel Beam Attachment Beam Clamp

Empire Industries

3/4 in. Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #E66LF
  • Item #3571139
  • Manufacturer Part #66LF
5 out of 5 Customer Rating
Brand image
Empire Industries

3/4 in. Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #E66LF
  • Item #3571139
  • Manufacturer Part #66LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Length:
2-1/2 in
MSS:
MSS SP-58 Type 22, MSS SP-69 Type 22
Material:
Carbon Steel
Product Type:
Beam Attachment
Rod Size (in):
3/4 in
Work Load Limit:
2260 lb