This product requires certification to purchase.

3/4 in. Copper Epoxy Coated Van Hanger

Empire Industries

3/4 in. Copper Epoxy Coated Van Hanger

  • Fast #
  • Part #E129CT0075
  • Item #3538466
  • Manufacturer Part #129CT0075
5 out of 5 Customer Rating
Brand image
Empire Industries

3/4 in. Copper Epoxy Coated Van Hanger

  • Fast #
  • Part #E129CT0075
  • Item #3538466
  • Manufacturer Part #129CT0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
Color Finish Name:
Copper
Diameter - Outside:
7/8 in
FM Approved:
No
Fits Pipe Size:
3/4 in
Length:
2-3/8 in
Material:
Carbon Steel
UL Listed:
No