This product requires certification to purchase.

3/4 in. Standard U- Bolt With Hex Nut Black

Empire Industries

3/4 in. Standard U- Bolt With Hex Nut Black

  • Fast #
  • Part #E137B0075
  • Item #4355459
  • Manufacturer Part #137B0075
5 out of 5 Customer Rating
Brand image
Empire Industries

3/4 in. Standard U- Bolt With Hex Nut Black

  • Fast #
  • Part #E137B0075
  • Item #4355459
  • Manufacturer Part #137B0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Load
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/4 in
MSS:
MSS SP-58, MSS SP-69 Type 24
Material:
Carbon Steel
Product Type:
Hex Nut, U-Bolt
Size:
1/4 in-20
Thread Length:
2.375
Work Load Limit:
485 lb