This product requires certification to purchase.

3 in. Epoxy Copper Malleable Iron Hinged Split Ring Hanger

Empire Industries

3 in. Epoxy Copper Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #E41HCT0300
  • Item #3795523
  • Manufacturer Part #41HCT0300
4.1 out of 5 Customer Rating
Brand image
Empire Industries

3 in. Epoxy Copper Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #E41HCT0300
  • Item #3795523
  • Manufacturer Part #41HCT0300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
FM Approved:
No
Fits Pipe Size:
3 in
MSS:
MSS SP-69
Material:
Malleable Iron, Copper
UL Listed:
No