This product requires certification to purchase.

3 in. Stainless Steel Split Ring Import

Empire Industries

3 in. Stainless Steel Split Ring Import

  • Fast #
  • Part #E41SSI0300
  • Item #3793295
  • Manufacturer Part #41SSI0300
5 out of 5 Customer Rating
Brand image
Empire Industries

3 in. Stainless Steel Split Ring Import

  • Fast #
  • Part #E41SSI0300
  • Item #3793295
  • Manufacturer Part #41SSI0300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines, horizontally or vertically
  • Requires Certification

Documents


Specifications

Diameter - Outside:
3-1/2 in
Fits Pipe Size:
3 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
T304
Product Type:
Pipe Hanger
Work Load Limit:
300 lb