This product requires certification to purchase.

3 in. Stainless Steel Standard U-Bolt With Hex Nut

Empire Industries

3 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #E137SS0300
  • Item #3793347
  • Manufacturer Part #137SS0300
3.3 out of 5 Customer Rating
Brand image
Empire Industries

3 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #E137SS0300
  • Item #3793347
  • Manufacturer Part #137SS0300
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
304L
Thread Length:
2.375
Thread Size:
1/4