3 in. Stainless Steel Pipe Strap
3 in. Stainless Steel Pipe Strap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Fits Pipe Size:
- 3 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Pipe Strap
- UL Listed:
- No