4 in. Electro Galvanized Standard U- Bolt With Hex Nut
4 in. Electro Galvanized Standard U- Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Load
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58, MSS SP-69 Type 24
- Material:
- Steel
- Product Type:
- Hex Nut, U-Bolt
- Size:
- 1/2 in-13
- Thread Length:
- 3
- Work Load Limit:
- 2260 lb