4 in. Malleable Iron Split Ring Hanger
4 in. Malleable Iron Split Ring Hanger
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hinged Split Ring Extension Hanger is designed for the horizontal or vertical suspension of non-insulated stationary pipe lines
Documents
Specifications
- Application:
- Non-insulated, Stationary Piping
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 4-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-9/16 in
- Length:
- 6-3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 300 lb