5-9/16 in. Electrogalvanized Zinc Steel 18 ga Insulation Shield
5-9/16 in. Electrogalvanized Zinc Steel 18 ga Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Pipe Hanging, Support
- Coating:
- Electrogalvanized Zinc
- Fits Pipe Size:
- 5-9/16 in
- Gauge (metal):
- 18
- Length:
- 12
- Material:
- Steel
- Product Type:
- Insulation Shield