5 in. Electro Galvanized Standard U-Bolt Clamp With Hex Nut
5 in. Electro Galvanized Standard U-Bolt Clamp With Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel, Galvanized
- Thread Length:
- 3
- Thread Size:
- 1/2 in
- UL Listed:
- No