This product requires certification to purchase.

6 in. Electrogalvanized Carbon Steel Clevis Hanger

Empire Industries

6 in. Electrogalvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #E11G0600
  • Item #3609048
  • Manufacturer Part #11G0600
3.7 out of 5 Customer Rating
Brand image
Empire Industries

6 in. Electrogalvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #E11G0600
  • Item #3609048
  • Manufacturer Part #11G0600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable Clevis Hanger is designed for the suspension of non-insulated, stationary pipe lines
  • For sizes 20" and larger a spacer sleeve is added over the cross bolt
  • Stainless steel hangers are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
Diameter - Outside:
6-5/8 in
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
10-1/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/4 in
Schedule Class:
Standard
UL Listed:
Yes
UPC:
663027003012
Work Load Limit:
1940 lb