This product requires certification to purchase.

7/8 in. Stainless Steel Split Ring Hanger

Empire Industries

7/8 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41ODSSI0078
  • Item #7301272
  • Manufacturer Part #41ODSSI0078
4.9 out of 5 Customer Rating
Brand image
Empire Industries

7/8 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41ODSSI0078
  • Item #7301272
  • Manufacturer Part #41ODSSI0078
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • O.D. Sized Split Ring Extension Hanger is designed for the horizontal or vertical suspension of O.D. tubing
  • Stainless steel hangers are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Diameter - Outside:
7/8 in
FM Approved:
No
Fits Pipe Size:
7/8 in
Height:
1-7/16 in
Length:
2-1/4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
304
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
180 lb