This product requires certification to purchase.

7 in. Domestic Galvanized Standard Clevis Hanger

Empire Industries

7 in. Domestic Galvanized Standard Clevis Hanger

  • Fast #
  • Part #E11G0700
  • Item #3609022
  • Manufacturer Part #11G0700
4.9 out of 5 Customer Rating
Brand image
Empire Industries

7 in. Domestic Galvanized Standard Clevis Hanger

  • Fast #
  • Part #E11G0700
  • Item #3609022
  • Manufacturer Part #11G0700
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
7 in
Height:
11-5/8 in
Length:
7 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/4 in
Schedule Class:
Standard
UL Listed:
Yes
UPC:
663027003029
Work Load Limit:
2000 lb