7/8 in. Carbon Steel Beam Attachment Beam Clamp

You last purchased this on
 
Empire Industries

7/8 in. Carbon Steel Beam Attachment Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

7/8 in. Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #E66L78
  • Item #3571134
  • Manufacturer Part #66L78
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Length:
2-1/2 in
MSS:
MSS SP-58 Type 22, MSS SP-69 Type 22
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Beam Attachment
Rod Size (in):
7/8 in
UL Listed:
No
Weight:
2.24 lb
Work Load Limit:
3150 lb