8 in. Black Standard U-Bolt With Hex Nut
8 in. Black Standard U-Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Thread Length:
- 3.75
- UL Listed:
- No