8 in. Carbon Steel Clevis Hanger
8 in. Carbon Steel Clevis Hanger
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable Clevis Hanger is designed for the suspension of non-insulated, stationary pipe lines
- For sizes 20" and larger a spacer sleeve is added over the cross bolt
- Stainless steel hangers are recommended for applications where protection from a corrosive environment is required
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 8-5/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 12-7/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 663027002527
- Work Load Limit:
- 2000 lb