3 in. Stainless Steel Clevis Hanger
Fig 11 3 in. Stainless Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Non-insulated, Stationary Piping
- Collection:
- Fig 11
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/2 in
- MSS:
- MSS SP-58 Type-1
- Material:
- Stainless Steel
- Rod Size (in):
- 5/16 in
- UL Listed:
- Yes
- Work Load Limit:
- 1130 lb