2 in. Carbon Steel Split Pipe Clamp
Fig 212 2 in. Carbon Steel Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Cold Piping, Hot Piping
- Collection:
- Fig 212
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Split Pipe Clamp
- UL Listed:
- Yes
- Weight:
- 1.04 lb
- Work Load Limit:
- 1040 lb