1/4 in. Copper Epoxy Tube Strap
Fig. 231CT 1/4 in. Copper Epoxy Tube Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Copper Epoxy
- Collection:
- Fig. 231CT
- Fits Pipe Size:
- 1/4 in
- Gauge (metal):
- 20 ga
- Length:
- 1-13/16 in
- Material:
- Copper
- Product Type:
- Strap
- UL Listed:
- No
- Width:
- 1-3/4 in