4 in. Electrogalvanized Carbon Steel Adjustable Swivel Ring Hanger
Fig 310 4 in. Electrogalvanized Carbon Steel Adjustable Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Collection:
- Fig 310
- Color Finish Category:
- Greys
- Color Finish Name:
- Pre-Galvanized
- Fits Pipe Size:
- 4 in
- Height:
- 7-1/4 in
- MSS:
- MSS SP-58, MSS SP-69 Type-10
- Material:
- Steel
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 1000 lb