This product requires certification to purchase.

1-1/2 x 3/8 in. Stainless Steel Swivel Ring Hanger

Empire Industries

Fig 310SS 1-1/2 x 3/8 in. Stainless Steel Swivel Ring Hanger

  • Fast #
  • Part #E310SS0150
  • Item #7946956
  • Manufacturer Part #310SS0150
4.3 out of 5 Customer Rating
Brand image
Empire Industries

Fig 310SS 1-1/2 x 3/8 in. Stainless Steel Swivel Ring Hanger

  • Fast #
  • Part #E310SS0150
  • Item #7946956
  • Manufacturer Part #310SS0150
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Insulated Pipes, Non-Insulated Pipes
Collection:
Fig 310SS
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
4
Material:
Stainless Steel
Material Type:
304
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
610