1 in. IPS Galvanized Carbon Steel Handy Split Ring Hanger
Fig 40HS 1 in. IPS Galvanized Carbon Steel Handy Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Collection:
- Fig 40HS
- Color Finish Category:
- Greys
- Color Finish Name:
- Electro Galvanized
- Fits Pipe Size:
- 1 in
- Height:
- 2-1/4
- Length:
- 3-1/8
- MSS:
- MSS SP-58 Type-12
- Material:
- Rubber, Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Rod Size (in):
- 3/8-16 in
- Type:
- E40HS0006
- Work Load Limit:
- 180