This product requires certification to purchase.

3/4 in. IPS Galvanized Carbon Steel Handy Split Ring Hanger

Empire Industries

Fig 40HS 3/4 in. IPS Galvanized Carbon Steel Handy Split Ring Hanger

  • Fast #
  • Part #E40HS0005
  • Item #10385200
  • Manufacturer Part #40HS0005
4.4 out of 5 Customer Rating
Brand image
Empire Industries

Fig 40HS 3/4 in. IPS Galvanized Carbon Steel Handy Split Ring Hanger

  • Fast #
  • Part #E40HS0005
  • Item #10385200
  • Manufacturer Part #40HS0005
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Insulated Pipes, Non-Insulated Pipes
Collection:
Fig 40HS
Color Finish Category:
Greys
Color Finish Name:
Electro Galvanized
Fits Pipe Size:
3/4 in
Height:
2 in
Length:
2-3/4 in
MSS:
MSS SP-58 Type-12
Material:
Rubber, Steel
Material Type:
EPDM
Maximum Temperature:
230
Rod Size (in):
3/8-16 in
Work Load Limit:
180 lb