This product requires certification to purchase.

3/4 in. Galvanized Steel Beam Clamp

Empire Industries

Fig 62 3/4 in. Galvanized Steel Beam Clamp

  • Fast #
  • Part #E62G0078
  • Item #10385213
  • Manufacturer Part #62G0078
5 out of 5 Customer Rating
Brand image
Empire Industries

Fig 62 3/4 in. Galvanized Steel Beam Clamp

  • Fast #
  • Part #E62G0078
  • Item #10385213
  • Manufacturer Part #62G0078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Rod Size (in)
7/8-9 in
Width
1-3/8 in
Characteristics & Features
Collection
Fig 62
Color Finish Category
Greys
Color Finish Name
Electro Galvanized
Material
Ductile Iron
Work Load Limit
1130 lb
Warranty & Product Information
MSS
MSS SP-58, MSS SP-69 Type-19
Type
E62G0078