7/8 in. Steel Beam Clamp
Fig 62 7/8 in. Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Fig 62
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69 Type-19
- Material:
- Ductile Iron
- Rod Size (in):
- 7/8-9 in
- Type:
- E62B0078
- Width:
- 1-3/8 in
- Work Load Limit:
- 1130 lb