1/2 in. Galvanized Electrical Rod Beam Clamp
Fig 63 1/2 in. Galvanized Electrical Rod Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- Fig 63
- Color Finish Category:
- Greys
- Color Finish Name:
- Electro Galvanized
- Length:
- 2-1/2
- Material:
- Ductile Iron
- Product Type:
- Clamp
- Rod Size (in):
- 1/2-13 in
- Type:
- E63G0050
- Width:
- 2-3/8
- Work Load Limit:
- 750